missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-900 Nitrile Coated Oil Repellent Gloves
Industrial work gloves designed for light mechanical protection, particularly in moderately oily manufacturing or maintenance environments.
£50.05
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Coating Material | Nitrile |
Color | White, Blue |
Cut Resistance Rating | ANSI A1 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12670762
|
Ansell
11900060 |
6 |
£50.05
12 pairs |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
12680762
|
Ansell
11900070 |
7 |
£50.05
12 pairs |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
12690762
|
Ansell
11900080 |
8 |
£50.05
12 pairs |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
12600772
|
Ansell
11900090 |
9 |
£50.05
12 pairs |
In Stock
Log in to see stock. |
|||||
12660762
|
Ansell
11900100 |
10 |
£50.05
12 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Nitrile coating provides light mechanical protection and dexterity
- Designed for use in moderately oily manufacturing and maintenance environments
- Combines protection with enhanced grip and abrasion resistance
Specifications
ANSI 4 | |
Nitrile | |
ANSI A1 | |
Specific | |
Seamless Knit Gloves | |
Knit |
EN 420:2003 + A1:2009; Category II | |
White, Blue | |
No Texture | |
Nylon | |
Assembly, Equipment Operation, and Metal Fabrication | |
11-900 |