missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-541 Lightweight Cut-Resistant Gloves, Palm Coated with INTERCEPT™ and GRIP™ Technology
153.50 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
6
7
8
9
10
11
Description
- INTERCEPT technology offers cut protection
- ANSELL GRIP Technology to work in oily or wet conditions
- Features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
- Palm coating and FORTIX™ Technology formulation for abrasion resistance and grip
- Silicone free nitrile coating material
- Dirt masking palm for longer wear times
- Knit wrist cuff style
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Construction | Knit |
Coating Material | Nitrile |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 9 |
EN388 Standard | EN 388:4X21D, EN 388:4421 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'