missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-531 Palm Coated Cut-Resistant Gloves, INTERCEPT™ and GRIP™ Technology
missing translation for 'orderingAttributeHoverText'
Size:
6
7
8
9
10
11
Beschreibung
- Features 18 gauge ultralight weight liner with INTERCEPT technology yarns that provides EN Cut Level 3 protection
- Liner features features ZONZ™ comfort fit technology for breathability and ergonomic movement
- Palm dipped coating and FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
- Silicone-free design
- Dirt masking palm for longer wear times
- EN Cut Level 3 (ANSI Level 2)
- EN Abrasion Level 4
- Available in sizes 6 through 11
Spezifikation
Spezifikation
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile |
Color | Gray, Black |
Cut Resistance Rating | ANSI A2 |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 6 |
EN388 Standard | EN 388:4X42B, EN 388:4342 |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'