missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology
Click to view available options
Size:
6
7
8
9
10
11
Description
- Lightweight, easy to wear during long working hours
- Liner features optimized Lycra™ content for cooling effect on the skin
- Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
- Gray coating hides dirt in environments with dirt exposure
- ANSI cut level 2
- EN Abrasion Level 4 (ANSI Level 6)
- Available in sizes 6 through 11
- Assembling metal parts and components
- Assembling white goods
- Cutting of small dry or lightly oiled parts and maintenance
- General maintenance
- Glass manufacturing
- Handling of sharp-edged objects
- Metal fabrication
- Plastics injection and moulding
- Pre-assembling
Specifications
Specifications
ANSI Abrasion Rating | ANSI 6 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Product Type | Cut-resistant Gloves |
Size | 7 |
EN388 Standard | EN 388:4342 |
For Use With (Application) | Automotive, machinery and equipment, metal fabrication, chemical, automotive aftermarket, EMS, utilities, warehousing |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'