missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology

Product Code. 16079651
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Abrasion-resistant gloves feature a polyurethane coating for increased comfort, as well as a secure grip on dry to slightly oily pieces for secure handling in a wide range of environments.

  • Lightweight, easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • ANSI cut level 2
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11
Applications:
  • Assembling metal parts and components
  • Assembling white goods
  • Cutting of small dry or lightly oiled parts and maintenance
  • General maintenance
  • Glass manufacturing
  • Handling of sharp-edged objects
  • Metal fabrication
  • Plastics injection and moulding
  • Pre-assembling
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A2
Product Type Cut-resistant Gloves
Size 10
EN388 Standard EN 388:4342
For Use With (Application) Automotive, machinery and equipment, metal fabrication, chemical, automotive aftermarket, EMS, utilities, warehousing
Glove Cuff Style Knit
Liner Material HPPE, Nylon, Spandex
Model 11-727 10 163840
Series HyFlex™ 11-727
Length (English) 7.6 in.
Length (Metric) 19.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'