missing translation for 'onlineSavingsMsg'
Learn More
Ansell HyFlex™ 11-318 Industrial Knit Gloves Product Code.: 15436170
Add to basket

Ansell HyFlex™ 11-318 Industrial Knit Gloves
GREENER_CHOICE

Product Code. 15436170 Shop All Ansell Products
9
Click to view available options
Size:
6
7
8
9
10
11

Product Code. 15436170

Brand: Ansell 11318090

Add to basket
Add to basket

Lightweight industrial knit gloves offer barehand-like comfort and touchscreen compatibility.

  • Industrial safety gloves have an ultralight 18-gauge design, ensuring advanced dexterity and touchscreen compatibility.
  • Silicone-free to prevent potential contaminant transfer to metal prior to painting.
  • Dyneema™ Diamond Technology fiber helps achieve EN ISO B/ANSI A2 cut protection.
  • Spandex™ reinforcement in the palm and knuckles provides a cushioned fit.
  • Oeko-Tex™ certification ensures gloves are free of harmful substances.
  • Recommended for handling parts, assembly, inspection, and maintenance.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Coated Area Uncoated
Construction Knit
Coating Material Uncoated
Color Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:XX4XB, EN 388:X34X
For Use With (Application) Assembly, Inspection, Automotive, Machinery, Maintenance
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Liner Material Dyneema™ Diamond Technology
Lining Lined
Model 11-318
Puncture Rating ANSI/ISEA 105-16 Level 0
Series HyFlex™ 11-318
Yarn Gauge 18
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell HyFlex™ 11-318 Industrial Knit Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.