missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-818 Foam Nitrile Coated Nylon/Spandex Industrial Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Size:
6
8
Description
- Soft, 18 gauge nylon/spandex liner provides a sheer, second skin for increased user comfort and compliance
- Ultrathin FORTIX™ nitrile patent-pending 0.7 mm foam coating enhances dry grip and lasts 2x longer than traditional coatings
- Coating is 20% more breathable that previous formulations for cooler, drier hands
- ZONZ™ Comfort Fit Technology provides optimized knitting at the base of the pinky finger, across the finger tips, and through the palm
- Benefits from proprietary washing process efficiently extracts impurities to deliver cleaner, more comfortable gloves
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Coating Material | Nitrile Foam |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Nylon, Spandex |
Product Type | Seamless Knit Gloves |
Size | 6 |
For Use With (Application) | Automotive Assembly, Machinery, Equipment Operation, and Chemical Handling |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'