missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 47-402 Nitrile Coated Medium Duty Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Description
- ActivArmr™ gloves combine the comfort of cotton gloves with the abrasion resistance and oil repellence of a nitrile-coated glove
- Interlock knit lining, generous sizing, and contoured designs increase comfort
- Special nitrile formulation provides mechanical resistance and oil repellency
- Designed to conform to the hand's natural shape for long wear periods
- Ensure cleanliness of metal sheets in the steel and motor industries
- Ideal for a variety of medium-duty job tasks

Specifications
Specifications
Coated Area | Full Glove |
Construction | Cut and Sewn |
Coating Material | Nitrile |
Color | Blue, Natural |
Exterior Finish | No Texture |
Hand | Specific |
Material | Cotton |
Product Type | Dip-coated Gloves |
Size | 7 |
For Use With (Application) | Automotive Repairs, Heavy Equipment Operation, Metal Fabrication, and Chemical Handling |
Show More |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell ActivArmr™ 47-402 Nitrile Coated Medium Duty Gloves >
Spot an opportunity for improvement?Share a Content Correction