missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hynit™ 32-125 Nitrile Coated Liquid Repellent Gloves
Special nitrile-coating formulation is flexible while also repelling liquid, oil, and dirt. Gloves are compliant with FDA Food Handling Requirements.
£40.55
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12630832
|
Ansell
32125070 |
7 |
£40.55
12 pairs |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
12640832
|
Ansell
32125075 |
7.5 |
£40.55
12 pairs |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
12650832
|
Ansell
32125080 |
8 |
£40.55
12 pairs |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
12660832
|
Ansell
32125090 |
9 |
£40.55
12 pairs |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
12620832
|
Ansell
32125100 |
10 |
£40.55
12 pairs |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Description
- Liquid-repellent impregnation repels oil, grease, and dirt
- Nitrile coating is flexible for optimum dexterity
- Compliant with FDA food handling requirements
- Resistant to abrasions
Specifications
ANSI 3 | |
Blue | |
No Texture | |
Dip-coated Gloves | |
Open | |
Polybag |
Nitrile | |
ANSI A1 | |
Specific | |
Automotive Assembly, Equipment Operation, Metal Fabrication, and Mining | |
Cotton/Polyester Blend | |
32-125 |