missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nitrilite™ 93-401 Class 10/ISO 4 Clean Nitrile Gloves
BIOPHARMA

Catalog Number 12302229
257.53 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.


Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.

  • Made of nitrile polymer
  • Compatible with Class 10 (ISO 4)
  • Very low levels of ionic content and particulate
  • 100% powder free with no plasticizers, silicone or pigments
  • Ergonomically designed
  • Soft and flexible with textured fingers for better feel and grip
  • Rolled beaded cuff for easy donning
  • Ambidextrous
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Partially Textured
Finger Thickness (English) 4.9 mil
Finger Thickness (Metric) 0.13 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size 2X-Large
Sterility Non-sterile
Thickness (English) 4.9 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 93-401 2X 365772
Series Nitrilite™ 93-401
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'