missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitrilite™ 93-401 Class 10/ISO 4 Clean Nitrile Gloves
Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.
£38.25 - £400.00
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
---|---|
Certifications/Compliance (Europe) | Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | Natural |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17255106
|
Ansell
93401055 |
X-Small |
£38.25
Pack of 100 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
12362219
|
Ansell
93401065 |
Small |
£400.00
Pack of 1000 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
12372219
|
Ansell
93401075 |
Medium |
£400.00
Pack of 1000 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
12382219
|
Ansell
93401085 |
Large |
£400.00
Pack of 1000 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
12392219
|
Ansell
93401095 |
X-Large |
£400.00
Pack of 1000 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
12302229
|
Ansell
93401105 |
2X-Large |
£400.00
Pack of 1000 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.
- Made of nitrile polymer
- Compatible with Class 10 (ISO 4)
- Very low levels of ionic content and particulate
- 100% powder free with no plasticizers, silicone or pigments
- Ergonomically designed
- Soft and flexible with textured fingers for better feel and grip
- Rolled beaded cuff for easy donning
- Ambidextrous
Specifications
FDA 21 CFR 177.2600 | |
Class 10 (ISO 4) | |
Natural | |
4.9 mil | |
Ambidextrous | |
Nitrile | |
0.11 mm | |
Non-sterile | |
0.13 mm | |
Nitrilite™ 93-401 | |
30 cm |
Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
1.5 | |
Partially Textured | |
0.13 mm | |
Yes | |
4.3 mil | |
Powder Free | |
4.9 mil | |
ISO 9001:2015 | |
12 in. |