missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves
Click to view available options
Size:
8
9
10
Description
- Safely handles glass, metal and plastics
- Cut resistant and mechanical performance
- Kevlar™ knitted liner and natural rubber coating
- Withstands abrasion, tearing and punctures
- Latex coating raised crinkle finish provides secure grip in both dry and wet conditions
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 407, CE 0493, EN 420:2003 + A1:2009; Category III |
Construction | Knit |
Color | Blue, Yellow |
Cut Resistance Rating | ANSI A2 |
Latex Free | No |
Product Type | Cut-resistant Gloves |
Size | 8 |
EN388 Standard | EN 388:3444, EN 388:3444C |
For Use With (Application) | Sheet metal and glass handling, recycling, canning and bottling applications |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'