missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell PVA™ 15-554 Red Polyvinyl Alcohol Immersion Gloves
34.85 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
9
10
Description
- Ideal for working with epoxies, handling strong organic solvents and a variety of electronic applications
- Coated with polyvinyl alcohol (PVA) to resist aromatics, aliphatics and chlorinated solvents that quickly deteriorate rubber, neoprene and PVC gloves
- Limited absorption and extraction characteristics of PVA also eliminate swelling and shrinking
- Weight is only half as much as neoprene-coated gauntlets
- Interlock knit lining provides greater flexibility
- Curved, preflexed fingers and wing thumb provide natural fit
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE 0493, EN1149 + EN16350 |
Color | Red |
Latex Free | Yes |
Material | PVA |
Size | 9 |
EN388 Standard | EN 388:3121A, EN 388:3121 |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | BCDFIJ |
EN ISO 374 - 5 | Bacteria, Fungi only |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'