missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 15-554 Chemical Resistant Gloves
GREENER_CHOICE

Product Code. 12659701
Click to view available options
Size:
9
10
PVA coating is water soluble. Do not use in water or water-based solutions.
PVA coating is water soluble. Do not use in water or water-based solutions.

PVA (polyvinyl alcohol) liquid- and chemical-resistant gloves are suitable for handling strong organic chemicals. Soft liner cushions the hand and absorbs perspiration.

  • PVA (polyvinyl alcohol) coating: Advanced resistance to aromatic and chlorinated solvents.
  • Anatomical design: Secure, form-fitting hand protection gloves.
  • Soft two-piece knit liner: Reduced perspiration, enhanced comfort.
  • PVA is water soluble: Contact with water or use in high humidity environments will decrease protection.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN1149, EN16350
Chlorinated No
Applications Laboratory, Industrial
Color Red
Latex Free Yes
Material PVA
Size 10
EN388 Standard EN 388:3121A, EN 388:3121
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES BCDFIJ
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Smooth
Liner Material Knit
Lining Lined
Model 15-554
Quantity 1 Pair
Series AlphaTec™ 15-554
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'