missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ Solvex™ 37-676 Nitrile Chemical Resistant Gloves
Click to view available options
Size:
7
8
9
10
11
Description
Nitrile gloves deliver optimal results in wet or dry work environments where chemical resistance is crucial.
- High-performance nitrile compound
- Protects against abrasions, cuts, snags and punctures
- Does not contain protein allergens
- Raised-diamond pattern for a secure grip on wet or slippery materials
- Form-fitting fingers, contoured palm, and a tapered wrist create a comfortable, ergonomic fit
- Flock-lining keeps hands cool and dry
- Ideal for work in meat processing, parts degreasing, machining operations, wiping down parts and machinery, and handling hoses, belts and steel chains
- Length: 13 in., Thickness: 15 mil

Specifications
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | EN 1149 |
Chlorinated | Yes |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 7 |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ Solvex™ 37-676 Nitrile Chemical Resistant Gloves >
Spot an opportunity for improvement?Share a Content Correction