missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ Winter Monkey Grip™ 23-173 Heavy Duty PVC-Coated Insulated Gloves
Shop All Ansell Products
Click to view available options
Size:
10
11
Unit Size:
12 pairs
Description
- Textured PVC vinyl coating protects hands from abrasions and provides water, oil, and grease repellency
- Coating remains soft and flexible in cold conditions
- Foam insulation helps to keep hands warm
- Enhanced grip capabilities when handling heavy-duty objects
- Curved fingers and wing thumb increase user comfort
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
| Construction | Cut and Sewn |
| Coating Material | PVC |
| Color | Orange |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | PVC |
| Product Type | Heavy-duty Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction