missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Anti-Scratch/Anti-Fog Safety Glasses
3M™ Anti-Scratch/Anti-Fog Safety Glasses has a lightweight, sleek design offering excellent coverage and field of vision.
£7.86 - £406.00
Specifications
Lens Coating | Scratch-resistant |
---|---|
Certifications/Compliance | CE Approved, EN 166:2001 |
Product Type | Safety glasses |
Lens Material | Polycarbonate |
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
15563417
|
3M™
7000032456 |
Clear |
£7.86
Each Qty Price Break Available |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15739667
|
3M™
7000032458 |
Amber | |||||||
15749667
|
3M™
7000032460 |
Gray | |||||||
15759667
|
3M™
7000032463 |
Shade 5 | |||||||
Description
- Very lightweight, sleek and modern design safety glasses offering excellent coverage and field of vision
- Strong polycarbonate lens for impact resistance
- Optical class 1 for maximum clarity
- Inclinable lens for easy adjustment and maximum comfort
- Soft, flexible temples for wearer comfort
- Anti-Scratch and Anti-Fog coating for increased durability and improved vision
- Combines well with 3M™ Aura™ 9300+ Series Disposable Respirators
- Safety glasses designed with user comfort and convenience in mind
- Strong polycarbonate lens for impact resistance
- Lightweight (26g) for maximum comfort all day
- Integrated browguard for increased protection
- Soft inner padding on temple for increased comfort and stability when worn
- Adjustable temple lengths in three positions for optimal comfort and fit
- Inclinable lens for easy adjustment and maximum comfort
Specifications
Scratch-resistant | |
CE Approved, EN 166:2001 | |
Safety glasses | |
Polycarbonate |