missing translation for 'onlineSavingsMsg'
Learn More

Notrax Anti-Stat POP™ 3 Layer ESD Table Liner, Gray

Static dissipative vinyl runner with tri-layer construction and a conductive center for extremely stable load dissipation. Protects sensitive components safe from damaging static shocks.

£87.95 - £128.00

Specifications

Color Gray
Length (English) 50 ft.
Length (Metric) 1524 cm
Material Microcellular Vinyl
Type Industrial and Commercial Matting
View More Specs

Products 3
Product Code Brand Width (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Price Quantity & Availability  
17792288
View Documents
Notrax
829C2450GY
61 cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17712298
View Documents
Notrax
829C3050GY
76 cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17732298
View Documents
Notrax
829C3650GY
91 cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
  • Use these accessories to connect table work surface, employees and conductive material to a common grounding point
  • This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
  • For use in ESD working zones to protect electrostatic sensitive components
  • Static dissipative vinyl work surface that static load from conductive items placed on it
  • Protects table and keeps sensitive components safe from damaging static shocks
  • Smooth top surface that is abrasion resistant and easy to wipe clean with recommended art
  • 057 Mat Cleaner
  • Optional grounding cord
  • Microcellular vinyl foam treated with dissipative static properties
  • Meets EOS/ESD-S4, measured resistance Rg 107 Ω and Rp 108 Ω
  • Electrostatic charge (walking test), meets ISO6356 and EN1815
Specifications

Specifications

Gray
1524 cm
Industrial and Commercial Matting
50 ft.
Microcellular Vinyl
Videos
SDS
Documents

Documents

Product Certifications