missing translation for 'onlineSavingsMsg'
Learn More

Notrax Anti-Stat POP™ Static Dissipative Vinyl Work Surface

Temporarily unavailable due to shortage of raw materials required to manufacture it. Please see the 826, 457, or 558 for a suitable alternative. Static dissipative vinyl work surface protects sensitive components safe from damaging static shocks.

Brand:  Notrax 827C0030BU

Additional Details : Weight : 2.95000kg

 View more versions of this product

Product Code. 17732288

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • This product is temporarily unavailable due to a shortage of raw materials required to manufacture it
  • Please see the 826, 457, or 558 for a suitable alternative
  • Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
  • Use these accessories to connect table work surface, employees and conductive material to a common grounding point
  • This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
  • For use in ESD working zones to protect electrostatic sensitive components
  • Static dissipative vinyl work surface that static load from conductive items placed on it
  • Protects table and keeps sensitive components safe from damaging static shocks
  • Smooth top surface that is abrasion resistant and easy to wipe clean with recommended art
  • 057 Mat Cleaner
  • Optional grounding cord
  • Microcellular vinyl foam treated with dissipative static properties
  • Meets EOS/ESD-S4, measured resistance Rg 107 Ω and Rp 108 Ω
  • Electrostatic charge (walking test), meets ISO6356 and EN1815
Specifications

Specifications

40 ft.
Industrial and Commercial Matting
76 cm
Blue
Microcellular Vinyl
1220 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers