missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Anti-Static Dusting Brushes
Use this brush for a variety of brushing applications.
£37.65 - £53.83
Specifications
Product Type | Anti-static Dusting Brush |
---|---|
For Use With (Application) | Elimination of dust |
Quantity | 1 Ea. |
Product Code | Brand | Width (Metric) Bristle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Bristle | Price | Quantity & Availability | |||||
11791179
|
Cole-Parmer™
46300-31 |
102 mm |
£53.83
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
11707603
|
Cole-Parmer™
46300-01 |
32 mm |
£37.65
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
11781179
|
Cole-Parmer™
46300-21 |
64 mm | |||||||
Description
- Anti-Static Dusting Brush
- 1 ¼ in. wide
Specifications
Anti-static Dusting Brush | |
Elimination of dust | |
1 Ea. |