missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Anti-Static Safety Helmet
Anti-static helmet with three variable air vents.
£905.00
Specifications
Certifications/Compliance | EN 397 |
---|---|
Product Type | Anti-Static Safety Helmet |
Size (Metric) | 52 to 61 cm |
Style | Long Brim |
Ventilated | Ventilated |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17584126
|
Uvex™
9780030 |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17594126
|
Uvex™
9780550 |
Sky Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Safety Helmet with slots for uvex visors, uvex earmuffs, and helmet lamps
- Adapter systems for uvex accessories
- Suspension harness with rotating size adjusters for individual with adjustment
Specifications
EN 397 | |
52 to 61 cm | |
Ventilated |
Anti-Static Safety Helmet | |
Long Brim |