Learn More
Contec™ Anticon™ White Magic™ Wipes
Anticon™ White Magic™ is a 100% continuous filament polyester double-knit wipe that is chemically modified for excellent performance in the most critical applications.
Brand: Contec™ LWWM1001
359.89 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
- Heat sealed edges allow full utilization of wipe surface

Specifications
Cleanroom Wipe | |
23 cm | |
23 cm | |
Heat Sealed | |
150 Wipes/Bag, 16 Bags/Cs. |
9 in. | |
9 in. | |
Polyester | |
23 x 23 cm (9 x 9 in.) | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
014920 | Certificate of Compliance | 21/08/2021 | LWWM1001 |
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
15Hours
12Minutes
17Seconds
58
Your input is important to us. Please complete this form to provide feedback related to the content on this product.