missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Antimony Standard Metal Solution 1000ppm, for ICP, Solution HCl 1M, Fisher Chemical
Click to view available options
Quantity:
500 mL
Packaging:
HDPE plastic bottle
Specifications
Specifications
Packaging | HDPE plastic bottle |
Quantity | 500 mL |
Color | Colorless |
MDL Number | 134030 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Antimony solution 1000 ppm
- Warning
- Substances and mixtures corrosive to metals Category 1
- H290-May be corrosive to metals.
- P234-Keep only in original container.
- P390-Absorb spillage to prevent material damage.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction