missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Antistatic Polypropylene Weighing Funnel
Ensure complete sample transfer with these disposable polypropylene (PP) weighing funnels. Designed to fit in volumetric flasks
Brand: Cole-Parmer™ 06127-06
Code : NEW
Additional Details : Weight : 0.15000kg
Description
- Large antistatic polypropylene weighing funnel
- Stem fits easily in volumetric flasks for easier transfer
- One side of the funnel is flattened so you can set the funnel flat on a balance
- Micro funnel is designed to fit microwell plates
- Autoclavable
Specifications
18mm | |
Yes | |
500mL and 1L Flasks |
Polypropylene | |
Clear | |
Large antistatic polypropylene weighing funnel |