missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Canoe-shaped Weigh Dishes with Pour Spout, polystyrene
Pour weighed material without flexing dish. Canoe-shaped Polystyrene Weigh Dishes with Pour Spouts facilitate pouring and dispensing liquids or solids with ease.
£44.45 - £105.00
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Boat |
Type | Weighing Dish |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11745239
|
Cole-Parmer™
01018-06 |
270 mL |
£105.00
Pack of 250 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
11725239
|
Cole-Parmer™
01018-02 |
20 mL |
£44.45
Pack of 250 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
11755239
|
Cole-Parmer™
01018-04 |
140 mL |
£67.45
Pack of 250 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Description
Pour weighed material without flexing dish. Canoe-shaped Polystyrene Weigh Dishes with Pour Spouts facilitate pouring and dispensing liquids or solids with ease.
- Canoe-shaped weigh dishes are 20-30% thicker material for strength, stability, handling ease and safety
- Flat bottom and will withstand 200°F
- Disposable, smooth and uniform
- General purpose sample holders
- Available in three convenient sizes for any sample handling application
- Antistatic
- Biologically inert
Specifications
Flat | |
Polystyrene | |
Weighing Dish |
Single-use | |
Boat | |
For dispense liquids or solids; 20-30% thicker material for strength, stability, handling ease, and safety |