missing translation for 'onlineSavingsMsg'
Learn More
Learn More
dbo sieges AP6 Polyurethane Stool
Stool made of polyurethane steel for use in workshops and garages.
£132.00 - £141.00
Specifications
Adjustable | Height |
---|---|
Frame Material | Steel |
Quantity | 1 Ea. |
Seat Material | Polyurethane |
Warranty | 5 Years |
Product Code | Brand | Seating Height | With Casters | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Seating Height | With Casters | Price | Quantity & Availability | ||||
15724308
|
dbo sieges
AP6B1D1NE2 |
Standard | Yes |
£137.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
15734308
|
dbo sieges
AP6B1D1NE3 |
Standard | No |
£132.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
15744308
|
dbo sieges
AP6B2D1NE2 |
Medium | Yes |
£141.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
15754308
|
dbo sieges
AP6B2D1NE3 |
Medium | No |
£135.06
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
15764308
|
dbo sieges
AP6B3D1NE3 |
High | No |
£140.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
Description
- Available in different central cylinder heights.
- Seat of molded polyurethane on wooden structure with inserts.
- Height adjustment.
- Five-spoke base of injected nylon and fiberglass.
- Available with caster or slider feet.
Specifications
Height | |
1 Ea. | |
5 Years | |
No | |
Stool |
Steel | |
Polyurethane | |
No | |
No |