missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Apiezon Grease

Product Code. 12991141 Shop All Fisherbrand Products
Click to view available options
Quantity:
50 g
100 g
Product Type:
AP101 Grease
L Grease
M Grease
Unit Size:
100g
50g

Product Code. 12991141

Please to purchase this item. Need a web account? Register with us today!

Lubricate pumps with this grease. Fisherbrand™ Apiezon Grease is designed for use with Fisherbrand™ rotary vane pumps.

  • Apiezon grease
  • For general use in Fisherbrand rotary vane pumps
TRUSTED_SUSTAINABILITY

Specifications

Product Type AP101 Grease
For Use With (Application) For General Use in Rotary Vane Pumps
Pressure 20°C <10-5 torr
Quantity 50 g
Temperature (Metric) -40°C to +180°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.