missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing Apollo GX-A Series Precision Balance
Apollo Analytical Series improves productivity and efficiency of your workflows with user-friendly and innovative features. It is designed to provide reliable results across a range of environments and applications.
Brand: A&D Weighing GX-1603A
This item is not returnable.
View return policy
Description
- Newly developed Smart SHS weighing sensor featuring ECL technology
- APA (Auto Precision Assessment) – Automatic assessment of the balance performance, calculation and display of Standard Deviation (repeatability) at the point of use without the need for calibration weights, can be checked daily via a key press
- Automatic Minimum Weight Calculation and setting via APA function
- Input minimum weight automatically via APA or manually using weights
- Visual Minimum Weight alert
- UAC (User Access Control) – Administrator and Operator password access to ensure data integrity
- Calibration via One-touch, Interval, pre-set times (3) or automatically in response to ambient temperature changes (GX-AE/A)
- ISD (Patented Impact Shock Detection) – 4 level shock detection with visual and audible feedback, maintain the performance of your investment through correct use of the balance, ideal in automated loading applications and ideal for operator guidance
- FRD (Flow Rate Display) – Direct display of flow rate of a sample in g/s, g/m, g/h or volume flow rate in mL/s, mL/m, mL/h
- Up to 10 sample densities can be saved to memory
- Use in conjunction with the flow Rate Comparator to keep flow rates within designated limits
- SCF (Statistical Calculation Function) – Display and print various statistical results on the balance display or output to a printer or PC
- Standard RS232 and Dual Mode USB interface. USB can be configured for quick mode (connect to PC without the need for software installation) or bi-directional mode
- UFC (Universal Flexi Coms) – configurable data output, ideal for connection to data acquisition systems or barcode label printers etc.
- Gross/Net/Tare data output, Tare memory, Underhook, Capacity Indicator
- Large selection of Options and Accessories
- Built-in fanless ionizer with Quick Ion™ technology and external IR switch (GX-AE)
Specifications
GLP/GMP/GCP/ISO | |
1620 g | |
0.001 g | |
GX-1603A | |
128 mm | |
128 mm |
RS-232 C and USB | |
Reverse-backlit LCD | |
Stainless Steel | |
1 sec. | |
5 in. | |
30 VA to adapter (12 V, 1 A) |