missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing Apollo Precision Balance Class II Approved

Click to view available options
Capacity:
220 g
320 g
420 g
620 g
2200 g
3200 g
4200 g
6200 g
Readability:
0.001 g
0.01 g
0.1 g
Unit Size:
Each
Description
- Newly developed Smart SHS weighing sensor featuring ECL technology
- APA (Auto Precision Assessment) – Automatic assessment of the balance performance, calculation and display of Standard Deviation (repeatability) at the point of use without the need for calibration weights, can be checked daily via a key press
- Automatic Minimum Weight Calculation and setting via APA function
- Input minimum weight automatically via APA or manually using weights
- Visual Minimum Weight alert
- UAC (User Access Control) – Administrator and Operator password access to ensure data integrity
- Calibration via One-touch, Interval, pre-set times (3) or automatically in response to ambient temperature changes (GX-AE/A)
- ISD (Patented Impact Shock Detection) – 4 level shock detection with visual and audible feedback, maintain the performance of your investment through correct use of the balance, ideal in automated loading applications and ideal for operator guidance
- FRD (Flow Rate Display) – Direct display of flow rate of a sample in g/s, g/m, g/h or volume flow rate in mL/s, mL/m, mL/h
- Up to 10 sample densities can be saved to memory
- Use in conjunction with the flow Rate Comparator to keep flow rates within designated limits
- SCF (Statistical Calculation Function) – Display and print various statistical results on the balance display or output to a printer or PC
- Standard RS232 and Dual Mode USB interface. USB can be configured for quick mode (connect to PC without the need for software installation) or bi-directional mode
- UFC (Universal Flexi Coms) – configurable data output, ideal for connection to data acquisition systems or barcode label printers etc.
- Gross/Net/Tare data output, Tare memory, Underhook, Capacity Indicator
- Large selection of Options and Accessories
- Built-in fanless ionizer with Quick Ion™ technology and external IR switch (GX-AE)
Greener Choice Claims
- Environmental benefits include:
- Source Reduction
- Recyclable
Specifications
Specifications
| Certifications/Compliance | GLP/GMP/GCP/ISO/OIML |
| Connection Type | RS-232 C and USB |
| Capacity | 4200 g |
| Display Type | Reverse-backlit LCD |
| Readability | 0.01 g |
| Material | Stainless Steel |
| Model | GX-4002A-EC |
| Stabilization Time | 1 sec. |
| Length (Metric) Pan | 165 mm |
| Width (English) Pan | 6.5 in. |
| Show More |
Documents
Scientific Resources
Brochures
CE_16834611.pdf
File size: 183 kB
Product Information
Product Guides
CE Certificate
File size: 183 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
A&D Weighing Apollo Precision Balance Class II Approved >
Spot an opportunity for improvement?Share a Content Correction
