Learn More
Applied Biosystems™ ABY™ Dye Spectral Calibration Plate, 96-well
Used for ABY spectral calibration of your Applied Biosystems 7500 or ViiA 7 real-time PCR system with a 96-well block.
Brand: Applied Biosystems™ 4461591
Description
The dye formulations will help improve multiplexing results by more accurately representing fluorescent spectra that are part of your real-time PCR experiments.
See instrument maintenance guide for full instructions. The dye formulation will help improve multiplexing results by more accurately representing fluorescent spectra that are part of real-time PCR experiments.
Order Info
Dry ice shipping; store in freezer (-5° to -30°C)

Specifications
Store in Freezer (-5°C to -30°C). | |
7500 System | |
Real Time PCR (qPCR) | |
1 Plate |
ABY™ | |
Dye Spectral Calibration Plate | |
Dry Ice | |
Spectral Calibration |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2401207 | Certificate of Analysis | 28/01/2025 | 4461591 |
2401212 | Certificate of Analysis | 27/01/2025 | 4461591 |
2402213 | Certificate of Analysis | 27/01/2025 | 4461591 |
2410218 | Certificate of Analysis | 27/01/2025 | 4461591 |
2403214 | Certificate of Analysis | 26/01/2025 | 4461591 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.