missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ ABY™ Dye Spectral Calibration Plate for Multiplex qPCR, Fast 96-well

Used for ABY dye spectral calibration of your 7500 Fast, ViiA 7, QuantStudio 6 Flex and 7 Flex, and QuantStudio 12K Flex real-time PCR systems with a Fast 96-well block.

Brand:  Applied Biosystems™ A24734

75.90 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


Product Code. 15860843

  • £138.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21632” to get your promotional price

This item is not returnable. View return policy

Description

Description

Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.

Calibration and verification should be run at least every six months. See instrument maintenance guide for full instructions. The dye formulation will improve results with multiplexing by more accurately representing fluorescent spectra found in real-time PCR experiments.

Order Info

Store in freezer (-5° to -30°C)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store at -15°C ± 25°C
7500 Fast System, QuantStudio™, ViiA™ 7 System
Real Time PCR (qPCR)
Spectral Calibration
ABY™
Dye Spectral Calibration Plate
1 Plate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.