Learn More
Applied Biosystems™ ABY™ Dye Spectral Calibration Plate for Multiplex qPCR, 96-well
Used for ABY™ dye spectral calibration of your 7500, ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, and QuantStudio™ 12K Flex real-time PCR systems with a 96-well block.
Brand: Applied Biosystems™ A24738
74.25 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
Calibration and verification should be run at least every six months. See instrument maintenance guide for full instructions. The dye formulation will improve results with multiplexing by more accurately representing fluorescent spectra found in real-time PCR experiments.
Specifications
Store in Freezer (-5°C to -30°C). | |
7500 System, QuantStudio™, ViiA™ 7 System | |
Real Time PCR (qPCR) | |
Spectral Calibration |
ABY™ | |
Dye Spectral Calibration Plate | |
1 plate |
For Research Use Only. Not for use in diagnostic procedures.