Learn More
Applied Biosystems™ GeneAmp™ Thermal Isolation Frame
Balances thermal uniformity across 0.5mL GeneAmp PCR System 9700
Brand: Applied Biosystems™ 4308927
Code : 50
Additional Details : Weight : 0.15000kg
Includes: 8 GeneAmp Thermal Isolation Frames.
Description
When used with the 0.5mL GeneAmp reaction tubes, the GeneAmp Thermal Isolation Frame creates a proper thermal and physical seal between the heated cover and the reaction tubes.
- Sturdy,reinforced fiberglass ensures precise PCR results
- Convenient tool protects precious samples
- Maintain Sample Temperature Uniformity
- During PCR, it is critical that thermal cycler lid does not compress sample tubes and heat samples capriciously
- Fits snugly around samples to ensure reproducible results
- Designed for Convenience
- Fits around thermal cycler sample block
- When thermal cycler lid is closed, frame ensures even contact between lid and tubes
- Leave frame on thermal cycler for continual back-to-back runs
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR
Order Info
Shipping Condition: Room temperature
Specifications
Certified DNA/RNase Free | |
GeneAmp | |
Thermal Isolation Frame | |
PCR | |
Room Temperature |
Contains 8 GeneAmp™ Thermal Isolation Frames. Store at room temperature. | |
Black | |
GeneAmp 9700 | |
8 Frames |