Learn More
Applied Biosystems™ GeneAmp™ Thin-Walled Reaction Tube, with domed cap, 0.5 mL, autoclaved
Autoclaved to provide clean, controlled start
Brand: Applied Biosystems™ N8010611
242.25 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.10500kg
Includes: 1000 GeneAmp thin-walled reaction tubes with domed cap, 0.5mL, autoclaved
Description
Thin-walled tubes facilitate rapid heat transfer to and from samples to achieve faster cycle times and increased specificity for precise PCR in 0.5mL PCR Systems.
- Thin plastic enables fast heating and cooling for accurate results
- Flat, frosted caps for easy marking
- Captive lid with positive-click closure assures proper seating
- Polished surface and conical bottom allow maximum sample recovery
- Also available in economical bulk packs
- Rapid Heat Transfer
- Specially engineered polypropylene optimized for use with Veriti™ 60-Well Thermal Cycler and Dual 96-Well GeneAmp PCR System 9700. Tubes undergo stringent quality testing to ensure reproducible results
- Easy to Use
- Tubes feature flat, frosted cap, tight seal, and clear conical bottom
- Recommended maximum reaction volume is 100μL
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR
Specifications
Certified DNA/Rnase Free | |
0.5 mL | |
Thermal Cyclers | |
Sterile | |
Contains 1,000 GeneAmp™ Thin-Walled Reaction Tubes with Domed Cap, 0.5 ml, Autoclaved. Store at room temperature. | |
Room Temperature | |
96 | |
1,000 Tubes |
Natural | |
0.6 mL | |
GeneAmp™ | |
Polypropylene | |
Fast | |
Domed Caps | |
Autoclavable | |
Reaction Tube |