Learn More
Applied Biosystems™ JUN™ Spectral Calibration Plate, 96-well
Used for JUN™ spectral calibration of your Applied Biosystems™ 7500 or ViiA™ 7 real-time PCR system with a 96-well block.
Marke: Applied Biosystems™ 4461593
59.40 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
Beschreibung
The dye formulations will help improve multiplexing results by more accurately representing fluorescent spectra that are part of your real-time PCR experiments.
See instrument maintenance guide for full instructions. The dye formulation will help improve multiplexing results by more accurately representing fluorescent spectra that are part of real-time PCR experiments.
Bestellinformation
Dry ice shipping; store in freezer (-5° to -30°C)
Spezifikation
Store in Freezer (-5°C to -30°C). | |
7500 System | |
Real Time PCR (qPCR) | |
1 plate |
JUN™, JUN™ | |
Spectral Calibration Plate | |
Dry Ice | |
Spectral Calibration |
For Research Use Only. Not for use in diagnostic procedures.