Learn More
Applied Biosystems™ MicroAmp™ 96-Well Tray/Retainer Set for Veriti™ Systems
Engineered for efficient sample processing
Brand: Applied Biosystems™ 4381850
Code : 50
Additional Details : Weight : 0.34000kg
Includes: 10 MicroAmp 96-Well Tray/Retainer Sets.
Description
Specifically designed to snugly hold MicroAmp 8-tube strips (0.2mL) and MicroAmp reaction tubes without caps (0.2mL) in a 96-well format for processing on the Veriti 96-Well Thermal Cycler.
- Designed specifically for MicroAmp8-Tubes Strip (0.2mL) and MicroAmp reaction tubes without Caps (0.2mL)<
- Manufactured to high specification, ensuring quality product
- Allows to organize tubes while adding sample and mix
- Reduces spillage and tube mix-ups by securing and ordering tubes on lab bench
- When samples are ready, tray of tubes are put directly on block of Veriti 96-Well Thermal Cycler
- Eliminates hassle of transferring tubes and provides thermal contact necessary for thermal cycling
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room temperature
Specifications
Certified DNA/RNase Free | |
MicroAmp | |
Tray/Retainer Set | |
PCR | |
10 Trays |
Contains 10 MicroAmp™ 96-Well Tray⁄Retainer Sets. Store at room temperature. | |
Blue | |
SimpliAmp™ Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Thermal Cycler, ProFlex™ PCR System | |
96-Well Plates | |
Room Temperature |