Learn More
Applied Biosystems™ MicroAmp™ 96-Well Tray/Retainer Set
Available in 96- or 24-well format
Brand: Applied Biosystems™ 403081
Code : 50
Additional Details : Weight : 0.31000kg
Includes: Holds up to 96 MicroAmp tubes w/o caps (0.2mL) for processing either on the System 9600 or 9700. Use with MicroAmp 96-Well Base P/N N8010531
Description
This set holds MicroAmp reaction tubes without caps for processing on the Veriti 96-Well Thermal Cycler, 96-Well GeneAmp PCR System 9700, or the Applied Biosystems 2720 Thermal Cycler.
- Available in 96- or 24-well format, offering flexibility
- Designed for compatibility with MicroAmp reaction tubes and MicroAmp8-Strip reaction tubes
- Organize tubes while adding samples and mixing
- Reduces spillage and tube mix-ups by securing and ordering tubes on lab bench
- When samples are ready, tray of tubes are put directly on block of GeneAmp Thermal Cycler
- Tray eliminates hassle of transferring tubes and provides thermal contact necessary for high-performance thermal cycling
See user's manual or package insert for limited label license, and trademark information.
PCR, PCR and Real-Time PCR
Order Info
Shipping Condition: Room temperature
Specifications
Certified DNA/RNase Free | |
MicroAmp | |
96-Well Tray/Retainer Set | |
PCR | |
10 Set |
Holds up to 96 MicroAmp™ tubes w⁄o caps (0.2 mL) for processing either on the System 9600 or 9700. Use with MicroAmp™ 96-Well Base P⁄N N8010531 | |
White | |
2720 Thermal Cycler, 7000 System, AB 2720 Thermal Cycler, GeneAmp 9700, 2720 Thermal Cycler | |
96-Well Plates | |
Room Temperature |