Learn More
Applied Biosystems™ MicroAmp™ 96-Well Tray for VeriFlex™ Blocks
Engineered for efficient sample processing
Brand: Applied Biosystems™ 4379983
48.66 GBP valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Includes: 10 MicroAmp 96-Well Trays for VeriFlex Blocks.
Description
• Engineered for efficient sample processing
• Designed specifically for MicroAmp™ Fast Reaction Tubes with Caps (0.1 mL) and MicroAmp™ Fast 8-Tube Strips (0.1 mL)
• Designed specifically for MicroAmp™ Reaction Tubes with Caps (0.2 mL)
• Manufactured to high specification, ensuring a quality product
Convenience and Performance The MicroAmp™ 96-Well Tray for VeriFlex™ Blocks allows you to organize your tubes while adding sample and mix.This handy tray reduces spillage and tube mix-ups by securing and ordering your tubes on the lab bench. When the samples are ready, simply put the tray of tubes directly on the block of the StepOne™ Real-Time PCR System or Veriti™ Thermal Cycler. Not only does the tray eliminate the hassle of transferring the tubes, but it also provides the thermal contact necessary for thermal cycling.
Note: See user's manual or package insert for limited label license and trademark information. For Research Use Only. Not for use in diagnostics procedures.
Order Info
Shipping Condition: Room temperature
Specifications
Certified DNA/RNase Free | |
MicroAmp | |
Tray | |
PCR | |
10 Trays |
Contains 10 MicroAmp™ 96-Well Trays for VeriFlex™ Blocks. Store at room temperature. | |
Black | |
2720 Thermal Cycler, SimpliAmp™ Thermal Cycler, StepOnePlus™, Veriti Dx Fast Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Fast Thermal Cycler, Veriti Thermal Cycler, ProFlex™ PCR System | |
96-Well Plates | |
Room Temperature |