Learn More
Applied Biosystems™ MicroAmp™ 96-Well Tray
Specifically designed to snugly hold up to 96 MicroAmpReaction tubes with caps
Brand: Applied Biosystems™ N8010541
Code : 50
Additional Details : Weight : 0.29000kg
Includes: 10 MicroAmp 96-Well Bases.
Description
The MicroAmp 96-well tray is required for more efficient sample processing on Applied Biosystems96-well thermal cyclers.
- Engineered for efficient sample processing
- Designed specifically for MicroAmp reaction tubes with Caps
- Manufactured to high specification, ensuring quality product
- Allows to organize tubes while adding sample and mix
- Reduces spillage and tube mix-ups by securing and ordering your tubes on lab bench
- When samples are ready, tray of tubes are directly on block of thermal cycler
- Eliminates hassle of transferring tubes
- Provides thermal contact necessary for thermal cycling
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room temperature
Specifications
Certified DNA/RNase Free | |
MicroAmp | |
Tray | |
PCR | |
10 Trays |
Contains 10 MicroAmp™ 96-Well Trays. Store at room temperature. | |
Natural | |
GeneAmp 9700, 2720 Thermal Cycler | |
96-Well Plates | |
Room Temperature |