Learn More
Applied Biosystems™ MicroAmp™ Adhesive Film Applicator
Use to form a secure seal between a microplate and an adhesive film
Brand: Applied Biosystems™ 4333183
76.81 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.12500kg
Includes: Five Adhesive Seal Applicators
Description
Form a Tight Seal
- The MicroAmp Adhesive Film Applicator enables you to ergonomically push an adhesive film down upon a microplate to form a tight seal and minimize air bubbles
- This tight seal will prevent well-to-well contamination and sample loss
- Use the MicroAmp Adhesive Film Applicator to speed the process of sealing multiple microplates
- This tool is designed according to the microplate dimensions so you can quickly seal a microplate
- The rugged proprietary plastic endures constant use for large screening applications
See user's manual or package insert for limited label license and trademark information.
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room Temperature
Specifications
Adhesive Film Applicator | |
Certified DNA/RNase Free | |
Includes: 5 Adhesive Seal Applicators | |
Pack of 5 |
MicroAmp™ | |
Natural | |
Polyethylene | |
Room Temperature |