Learn More
Applied Biosystems™ MicroAmp™ Fast 96-Well Tray
Designed to snugly hold MicroAmp Fast reaction tubes with cap (0.1mL) and MicroAmp Fast 8-tube strips
Brand: Applied Biosystems™ 4358305
Code : 50
Additional Details : Weight : 0.27000kg
Includes: 10 MicroAmp Fast 96-Well Trays.
Description
The MicroAmp fast 96-well tray is required for more efficient sample processing on the Applied Biosystems9800 Fast Thermal Cycler.
- Organizes fast reaction tubes or strips
Provides thermal contact necessary for fast PCR
Manufactured to high specification, ensuring quality production
- Allows organize tubes while adding sample and mix
- Reduces spillage and tube mix-ups by securing and ordering tubes on lab bench
- When samples are ready, tray of tubes are put directly on block of 9800 Fast Thermal Cycler
- Eliminates hassle of transferring tubes and provides thermal contact necessary for efficient and accurate thermal cycling
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room temperature
Specifications
Certified DNA/RNase Free | |
MicroAmp | |
9800 Fast Thermal Cycler | |
96-Well Plates | |
Room Temperature |
Contains 10 MicroAmp™ Fast 96-Well Trays. Store at room temperature. | |
Tray | |
PCR | |
10 Trays |