Learn More
Applied Biosystems™ MicroAmp™ Fast Optical 48-Well Reaction Plate
Optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification
Brand: Applied Biosystems™ 4375816
57.14 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 0.18000kg
Includes: 20 plates
Description
- Constructed from single rigid piece of polypropylene in 48-well format
- Compatible with StepOne™ Real-Time PCR System
- Maximum thermal conductivity for precise thermal cycling
- Reproducible, specific, and sensitive real-time PCR results in just 40 minutes
- Validated with other system components for consistent results
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Advanced design dramatically increases thermal contact with StepOne Real-Time PCR System
- Consistent well-to-well thickness helps samples cycle through PCR process uniformly to reduce experimental artifacts and help ensure fast, accurate results
For Research Use Only. Not for use in diagnostic procedures.
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
No Barcode | |
Contains 20 plates. May be stored at room temperature. Under proper storage conditions, plates may be stored indefinitely. |
|
MicroAmp | |
Microplate | |
Semi | |
0.2 mL | |
0.1 mL | |
Room Temperature |
Certified DNA/RNase Free | |
20 Plates | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
48 | |
Fast |