Learn More
Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL
Reduces PCR reaction time from 2 hours to as little as 25 minutes
Brand: Applied Biosystems™ 4366932
685.36 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
- Integral component of Applied Biosystems Fast PCR System
- Maximum thermal conductivity for precise thermal cycling
- Reproducible, specific, and sensitive PCR results in just 25 minutes
- Validated with other system components for consistent results
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Increased thermal contact for faster, more uniform heating
- Advanced design dramatically increases its thermal contact with Applied Biosystems Veriti™ 96-Well Fast Thermal Cycler
- Consistent well-to-well thickness helps all samples cycle through PCR process uniformly
- Platform: 310 Genetic Analyzer, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7500 Fast Dx System, 7500 Fast System, 7900HT Fast System, StepOnePlus™, Veriti™ Dx Fast Thermal Cycler, Veriti Fast Thermal Cycler, ViiA™ 7 Dx Fast System, ViiA 7 Fast System
Applications: Fast Real-Time PCR, PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Ambient

Specifications
Includes Barcode | |
Contains 200 plates (equivalent to 10 × catalog # 4346906). Store at room temperature. Under proper storage conditions, plates may be stored indefinitely. |
|
MicroAmp | |
Microplate | |
Semi | |
0.2 mL | |
0.1 mL | |
Fast |
Certified DNA/RNase Free | |
200 Plates | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
96 | |
200 Plates |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
16Hours
14Minutes
55Seconds
0New Offer Save Up to 92% -
Multiple Manufacturers
More Discovery, Less Cost
Now extended - offer ends 28 MarchPromo Code: 24111Expires: 2025-03-28
Days
0Hours
14Minutes
55Seconds
0New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.