Learn More
Applied Biosystems™ MicroAmp™ Multi Removal Tool
Easily removes caps from tubes, microplates from thermal cyclers and more
Brand: Applied Biosystems™ 4313950
Code : 50
Additional Details : Weight : 0.02000kg
Includes: 1 MicroAmp Multi Removal Tool
Description
This multi-functional tool makes it easier to remove caps from tubes, microplates from thermal cyclers, and much more. Use to open MicroAmp tubes or GeneAmp tubes with attached caps, remove microplates from a thermal cycler sample block, and remove strips of caps from reaction tubes in a microplate and Tray/Retainer assembly.
- Multi-edged tool streamlines repetitive tasks
- Easy-to-use tool makes frustrating steps effortless
- Sturdy construction extends product life
- Versatile and Ergonomic
- Multiple edges with design features that facilitate separation of caps from tubes, microplates from thermal cyclers, tubes from thermal cyclers, and tubes from microplates
- One edge contains U-shaped notch to open tube caps
- One edge has ridged tongue to remove strip of capped tubes from microplate
- Two edges have prongs to remove microplates from thermal cyclers
- Two hook protrusions can insert into short side of microplate and lift it from sample block Quick and Easy tool speeds up routine steps of large experiment and reduces dropped plates and spilled samples
See user's manual or package insert for limited label license, and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room temperature
Specifications
Certified DNA/RNase Free | |
MicroAmp | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
1 Tool |
Contains 1 MicroAmp™ Multi Removal Tool. Store at room temperature. | |
Multi Removal Tool | |
PCR | |
Room Temperature |