missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Optical 384-Well Reaction Plate with Barcode
Designed to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification
£321.00 - £4430.00
Specifications
Barcode | Includes Barcode |
---|---|
Certifications/Compliance | Certified DNA/RNase Free |
Product Line | MicroAmp |
Color | Optical |
Product Type | Microplate |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10005724
|
Applied Biosystems™
4309849 |
50 plates |
£321.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10209594
|
Applied Biosystems™
4326270 |
500 plates |
£2930.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10505035
|
Applied Biosystems™
4343814 |
1000 plates |
£4430.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Constructed from a single rigid piece of polypropylene in a 384-well format
- Designed to work with Applied Biosystems 384-well Real-Time PCR systems and thermal cyclers
- Frosted to minimize interfering fluorescence from wells of cycling block
- Screened to eliminate auto-fluorescent plates
- Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Platform: 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7900HT System, GeneAmp™ 9700, QuantSt
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
Includes Barcode | |
MicroAmp | |
Microplate | |
Skirted | |
40 μL | |
Fast or Standard |
Certified DNA/RNase Free | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
384 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title