Learn More
Applied Biosystems™ MicroAmp™ Optical 384-Well Reaction Plate
Optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification
Brand: Applied Biosystems™ 4343370
3836.61 GBP valid until 2025-12-31
Use promo code "24286" to get your promotional price.
Description
Constructed from a single rigid piece of polypropylene in a 384-well format, the plate is engineered to work with Applied Biosystems Real-Time PCR systems and GeneAmp™ PCR systems.
- Frosted to minimize interfering fluorescence from wells of cycling block
- Screened to eliminate autofluorescent plates
- Design provides barrier to ambient air to help ensure well-to-well temperature uniformity
- Platform: 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7900HT System, GeneAmp™ 9700, QuantStudio™, QuantStudio Dx, Veriti™ Dx Thermal Cycler, Veriti Thermal Cycler, ViiA™ 7 Dx System, ViiA 7 System
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)

Specifications
No Barcode | |
Contains 1000 plates. May be stored at room temperature. Under proper storage conditions, plates may be stored indefinitely. |
|
MicroAmp | |
Microplate | |
Skirted | |
40 μL | |
1000 plates | |
Room Temperature |
Certified DNA/RNase Free | |
1,000 Plates | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
384 | |
Standard |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
I42N1Q514 | Certificate of Analysis | 25/10/2022 | 4343370,4343370_LITL18 PROMO |
I48P1Q711 | Certificate of Analysis | 25/10/2022 | 4343370,4343370_LITL18 PROMO |
I49T1Q121 | Certificate of Analysis | 25/10/2022 | 4343370,4343370_LITL18 PROMO |
I49P1Q121 | Certificate of Analysis | 25/10/2022 | 4343370,4343370_LITL18 PROMO |
I48U1Q712 | Certificate of Analysis | 25/10/2022 | 4343370,4343370_LITL18 PROMO |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.