Learn More
Applied Biosystems™ MicroAmp™ Optical 8-Tube Strip, 0.2 mL
Maximized thermal conductivity
Brand: Applied Biosystems™ 4316567
83.52 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 6.40800kg
Includes: 1000 Tubes in strips of 8
Requires : Tray or retainer tray specific to instrument
Description
Optimally designed to fit snugly in Applied Biosystems Real-Time PCR Systems or Thermal Cyclers for precise control of cycling temperatures.
See user's manual or package insert for limited label license, and trademark information.
PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
Certified DNA/Rnase Free | |
0.2 mL | |
Thermal Cyclers or Real-Time PCR Systems | |
Polypropylene | |
Standard | |
Not Included | |
Optical 8-Tube Strip |
Optical | |
0.25 mL | |
MicroAmp™ | |
Contents: 1000 Tubes in strips of 8 Storage: Room temperature |
|
Room Temperature | |
(125) 8-Tube Strips |