missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate

Designed to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification

£51.25 - £2310.00

Specifications

Barcode No Barcode
Certifications/Compliance Certified DNA/RNase Free
Product Line MicroAmp
Color Optical
Product Type Microplate
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
10411785
View Documents
Applied Biosystems™
N8010560
10 Plates
£51.25
Each
In Stock
to see stock.
Add to basket
 
10045754
View Documents Promotion Details
Applied Biosystems™
4316813
500 Plates
£2310.00
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

This plate, constructed from a single rigid piece of polypropylene in a 96-well format, is compatible with Applied Biosystems 96-well Real-Time PCR systems and thermal cyclers.

  • Frosted to minimize interfering fluorescence from wells of cycling block
  • Screened to eliminate auto-fluorescent plates
  • Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
  • Capacity: 96 x 0.2mL tubes

  • Platform: 2720 Thermal Cycler, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 6100 Nucleic Acid PrepStation, 7000 System, 7300 System, 7500 System, 7900HT System, GeneAmp™ 9700, ProFlex™ PCR System, QuantStudio™, QuantStudio Dx, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti Thermal Cycler, ViiA™ 7 Dx System, ViiA 7 System

Applications: PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)

Specifications

Specifications

No Barcode
MicroAmp
Microplate
Semi
96
Certified DNA/RNase Free
Optical
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Polypropylene
0.2 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.