missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate with Barcode

Product Code. p-4918085 Shop All Applied Biosystems Products
Click to view available options
No. of Wells:
96
Quantity:
20 Plates
500 Plates
Unit Size:
1 set
Pack of 20
Pack of 500
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10407314

Brand: Applied Biosystems™ 4306737

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification

  • Constructed from single rigid piece of polypropylene in a 96-well format
  • Compatible with Applied Biosystems 96-Well Real-Time PCR systems and thermal cyclers
  • Frosted to minimize interfering fluorescence from wells of cycling block
  • Screened to eliminate autofluorescent plates
  • Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
  • Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
  • Capacity: 96 x 0.2mL tubes

  • Platform: 2720 Thermal Cycler, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 6100 Nucleic Acid PrepStation, 7000 System, 7300 System, 7500 System, 7900HT System, GeneAmp™ 9700, ProFlex™ PCR System, QuantStudio™, QuantStudio™ Dx, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler, ViiA™ 7 Dx System, ViiA™ 7 System

  • Applications: PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)

Order Info

Shipping Condition: Ambient

TRUSTED_SUSTAINABILITY

Specifications

Barcode Includes Barcode
Certifications/Compliance Certified DNA/RNase Free
Content And Storage Contains 20 plates.

May be stored at room temperature. With proper storage, plates may be stored indefinitely.
Packaging 20 Plates
Product Line MicroAmp
Color Optical
Product Type Microplate
For Use With (Equipment) Thermal Cycler, Genetic Analyzer, DNA Analyzer
Skirt Style Semi
Material Polypropylene
Volume (Metric) Well 0.3 mL
No. of Wells 96
Volume (Metric) Working 0.2 mL
Quantity 20 Plates
Reaction Speed Standard
Shipping Condition Room Temperature
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.