Learn More
Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate with Barcode & Optical Adhesive Films
Optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification
Brand: Applied Biosystems™ 4314320
882.19 GBP valid until 2024-12-31
Use promo code "21898" to get your promotional price.
Code : 50
Additional Details : Weight : 0.50000kg
Includes:
5 packages of 20 plates each (equivalent to 5 x Mfr. No. 4306737), 1 package of 100 Optical Adhesive Films (equivalent to Mfr. No. 4311971)
Description
Constructed from a single rigid piece of polypropylene in a 96-well format, this plate is compatible with Applied Biosystems 96-Well Real-Time PCR systems and thermal cyclers.
- Frosted to minimize interfering fluorescence from wells of cycling block
- Screened to eliminate autofluorescent plates
- Unique design provides a barrier to ambient air to help insure well-to-well temperature uniformity
- Each reaction plate includes a unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- The included MicroAmp Optical Adhesive Films reduce the chance of well-to-well contamination and sample evaporation when applied to the microplates
- Pressure-sensitive adhesive provides a tight seal over every well
- Will not interfere with sample reading
- Confirm correct alignment to plate, then press to seal
- Easy to apply; does not stick to glove
- Capcity: 96 x 0.2mL tubes
- MicroAmp disposables are optimized to provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Ambient
Specifications
Optical | |
Polypropylene | |
Contains: 5 packages of 20 plates each (equivalent to 5 × catalog # 4306737) 1 package of 100 Optical Adhesive Films (equivalent to catalog # 4311971) Store at room temperature. With proper storage, shelf-life is 2 years. |
|
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
MicroAmp | |
96-well Plate |
Certified DNA/RNase Free | |
96 | |
96-well plate | |
Plate/Adhesive Film/Barcode | |
Pressure Sensitive |